8-way socket strip with surge protection 8

Article no.: 081154 8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Number of sockets Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Mains frequency 50 Hz
Number of sockets 8
Power supply Mains-powered
Cable structure 3G1.5
Cable class H05VV-F
Cable length 3 m
guaranteed overvoltage protection up to 16 A
On/Off switch yes
Number of sockets 230 V/16 A 8
Type of product multiple socket
Plug type, input F
Nominal voltage 230 V

Identification numbers & Classifications

Article number 081154 8
EAN / GTIN 4007123677115
Manufacturer number 1391010800

Description

Version:

8-way Premium-Protect-Line 60,000 A overvoltage protection socket strip 3 m H05VV-F 3G1.5. Protection for your devices against interference in the power supply, such as overvoltage, indirect lightning strikes or line noise, with a maximum total of leakage currents up to 60,000 A.
  • High-quality protection against HF interference through integrated filter.
  • Functional check lamp for overvoltage protection.
  • Particularly sturdy anodised aluminium body.
  • Intelligent, exchangeable modular design system.
  • Illuminated two-pole on/off safety switch.
  • 16-A circuit breaker.
  • Sockets with enhanced touch protection.
  • EMI/RFI noise filter.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart