PU coiled hose 1/4 inch with eSafe steel safety coupling ⌀ 8 × 12 mm 4 m

Article no.: 080240 4
(17.25 € / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
241 pieces in stock

Select article variation and quantity

usable hose length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material PU spiral hose
maximum operating pressure 10 bar
maximum bursting pressure 35 bar
Hose external ⌀ 12 mm
Hose internal ⌀ 8 mm
usable hose length 4 m
Colour blue
Connection quick-release coupling 1/4 in
Connection plug nipple 1/4 in
Type of product Hose

Identification numbers & Classifications

Article number 080240 4
EAN / GTIN 7391390108173
Manufacturer number 309589706

Description

Version:

Very light, flexible, and abrasion-resistant PU spiral hose with good spring retention. Temperature-resistant from -20 / 60 °C.
PU coiled hose 1/4 inch with eSafe steel safety coupling ⌀ 8×12 mm 4 m ISO B.

Supplied with:

Includes quick-release safety coupling No. 080285 and steel coupling adaptor No. 080290.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart