{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height (H) | 248 mm | |
Overall length (L) as 3-part service unit | 202 mm | |
Flow rate for 3-part service unit | 3,100 l/min | |
Internal thread ⌀ | 1/2 in | |
Type of product | Filter |
Article number | 080014 1/2 | |
EAN / GTIN | 4047322129367 | |
Manufacturer number | 120554 |