{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Pneumatic | |
Manufacturer's designation | 6748EX | |
Torque range | 180 Nm - 760 Nm | |
Maximum screw ⌀ (8.8 - 12.9) | M20 | |
maximum speed | 8,400 min-1 | |
Tool arbor drive profile | Square | |
Tool arbor size | 1/2 in | |
maximum air consumption | 852 l/min | |
Connection thread | NPT | |
Compressed air connection | 1/4 in | |
recommended hose size (internal ⌀) | 10 mm | |
Weight | 2.4 kg | |
Operating noise | 93 dB(A) | |
maximum vibration to EN | 8.7 m/s2 | |
Length | 200 mm | |
Type of product | Screwdriver |
Article number | 079220 6748EX | |
EAN / GTIN | 015451720612 | |
Manufacturer number | 6151590570 | |
Manufacturer | Desoutter GmbH, Edmund-Seng-Straße 3-5, 63477 MAINTAL, Germany, www.desouttertools.com |