Pneumatic impact wrench 6120

Article no.: 079204 6120
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 6120
    Torque range 815 Nm - 2,710 Nm
    Maximum screw ⌀ (8.8 - 12.9) M36
    maximum speed 3,500 min-1
    Tool arbor drive profile Square
    Tool arbor size 1,1/2 in
    maximum air consumption 1,698 l/min
    Connection thread NPT
    Compressed air connection 1/2 in
    recommended hose size (internal ⌀) 13 mm
    Weight 15.7 kg
    Operating noise 97 dB(A)
    maximum vibration to EN 21.8 m/s2
    Length 420 mm
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 079204 6120
    EAN / GTIN 015451729462
    Manufacturer number 6151590120

    Description

    Version:

    Impact wrench for the most demanding applications and highest torques. Exceptionally robust 2-claw impact mechanism (twin lobe) for a very long working life under rough conditions. The screw tightening phase starts slowly and increases with every impact. Suitable for all bolt-tightening requirements. Simple 3-piece design for very low maintenance requirements.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart