Cordless sabre saw without battery SSE18LTXBL

Article no.: 078223 SSE18LTXBL
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Metabox
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Metabox
    suitable battery - supplier / battery type / voltage Type CAS 18 V
    Manufacturer's designation SSE 18 LTX BL
    Number of rechargeable batteries contained 2
    Type of rechargeable battery Lithium-ion
    Battery capacity 5.2 Ah
    Battery voltage 18 V
    Stroke length 32 mm
    Rate of strokes 0 min-1 - 2,700 min-1
    Weight 3.1 kg
    maximum vibration to EN 27.5 m/s2
    Power supply Mains operated
    Type of product Saw

    Identification numbers & Classifications

    Article number 078223 SSE18LTXBL
    EAN / GTIN 4061792172524
    Manufacturer number 602267650

    Description

    Version:

    Powerful cordless sabre saw with low weight and angled softgrip handle for high working comfort.
    • Brushless motor for quick work progress and maximum efficiency.
    • Depth stop adjustment without using tools.
    • Vario (V) electronics for working at material-appropriate stroke rate.
    • Saw blade can be rotated 180° for comfortable working above the head.
    • Metabo Quick to change saw blades without the need for any tools.
    • Selectable orbital stroke.

    Advantage:

    100% compatibility of the batteries – now also cross-manufacturer.
    All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

    Supplied with:

    Without battery and charger, in a cardboard box.

    Note:

    Sabre saw blades can be found from No. 588600.
    See No. 073870 − No. 073890 for suitable batteries and chargers.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart