Cordless sabre saw GSA1214

Article no.: 078215 GSA1214
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 12 V
Manufacturer's designation GSA 12 V-14
Type of rechargeable battery Lithium-ion
Battery capacity 3 Ah
Battery voltage 12 V
Stroke length 14.5 mm
Rate of strokes 0 min-1 - 3,000 min-1
Weight 1.2 kg
maximum vibration to EN 12 m/s2
Special features SDS, LED
Power supply Rechargeable battery-powered
Type of product Saw

Identification numbers & Classifications

Article number 078215 GSA1214
EAN / GTIN 3165140910651
Manufacturer number 060164L976

Description

Version:

Bosch cordless sabre saw with SDS system for quick and convenient changing of saw blades.
  • Bosch Professional Lithium-ion technology for long working life and outstanding battery performance.
  • Electronic Cell Protection (ECP) protects the battery against overloading, overheating and deep discharge.
  • Ergonomic soft-grip handle.
  • With LED workplace illumination.
Compact lightweight sabre saw and small handle circumference, suitable also for overhead work and one-handed use.
With overload protection and battery charge display. With LED workplace illumination.

Supplied with:

Supplied with carrying case, 2 pcs. saw blades, 2 pcs. batteries, quick charger.
Including 2× 12 V / 3.0 Ah Li-ion battery, quick charger, 1× sabre saw blade S 522 EF Flexible for Metal, 1× sabre saw blade S 511 DF Flexible for wood and metal, L-BOXX 102, cover for L-BOXX inlay, charger, 1/2 L-BOXX inlay for device, 1/2 L-BOXX inlay for charger.

Note:

Sabre saw blades can be found from No. 588600.
Suitable spare batteries and chargers can be found under No. 073851 – 073859.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart