Linishing station GHBD 99001012

Article no.: 077782 99001012
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GHBD
Length 537 mm
Width 191 mm
Height 149 mm
Type of product Stator

Identification numbers & Classifications

Article number 077782 99001012
EAN / GTIN 4014586880488
Manufacturer number 99001012000

Description

Suitable for:

Linisher GHB15-50 No. 077780 size79030100 and size 79030200.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart