GKS compact linishing machine, Type: 790502004

Article no.: 077608 790502004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GKS 75
Power supply Mains-powered
AC supply voltage 400 V
Power consumption 1,500 W
maximum speed 3,000 min-1
Tape width 75 mm
Band length 2,000 mm
Weight 45 kg
Type of product Linishing machine

Identification numbers & Classifications

Article number 077608 790502004
EAN / GTIN 4014586888279
Manufacturer number 79050200403

Description

Version:

Powerful compact linishing machine for deburring metal.
  • Very high operator safety, thanks to control of flying sparks.
  • Very cost-effective as a procurement proposition, with optimum price-performance ratio.
  • For immediate use. No setting up or installation necessary.

Supplied with:

Supplied with 1x linishing belt 75×2000mm (K 36 R).

Note:

See No. 558310 for linishing belts.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart