Cordless random orbital sander without rechargeable battery, Type: SXALTX125

Article no.: 077317 SXALTX125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SXA 18 LTX 125 BL
Power supply Mains operated
Type of rechargeable battery Lithium-ion
Number of rechargeable batteries contained 0
Battery voltage 18 V
Speed of oscillation 4,000 min-1 - 10,000 min-1
Orbital stroke 2 mm
maximum vibration to EN 1.1 m/s2
Backing pad ⌀ 125 mm
Weight 1.1 kg
Type of product Random orbital sander

Identification numbers & Classifications

Article number 077317 SXALTX125
EAN / GTIN 4061792195189
Manufacturer number 600146850

Description

Version:

Flat cordless random orbital sander with ergonomic design and low weight for low-fatigue working.
  • Pleasant, near-surface guidance of the grinder due to the low height.
  • Stepless speed control ensure you work at speeds that are suitable for the material.
  • Low-vibration work thanks to smooth running.
  • Handle area with non-slip softgrip surface.
  • Soft start minimises surface defects when positioning.
  • Unique brushless motor for maximum grinding efficiency even in continuous operation.
  • Multi-hole sanding discs for effective extraction and longer abrasive life.
  • With easy-to-empty textile dustbag for working without a vacuum cleaner.
  • Can be connected to an all-purpose vacuum cleaner with the connection sleeve 630798000.
  • The motor and disc brakes allow the machine to be lowered quickly.
  • Removable protector protects adjacent surfaces and increases the service life of the sanding disc.
  • With attachment point for tool safety belts for working at heights.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

Includes sanding disc, 1 pc. sandpaper, dustbag, hexagon key, without battery and charger.

Note:

Suitable 8-hole abrasive disc item No. 567745 and ABRANET item No. 567802.
See No. 073870 – 073890 for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart