Straight die grinder, Type: GGS28CE

Article no.: 077265 GGS28CE
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GGS 28 CE
Power supply Mains operated
Power consumption 650 W
Speed range 10,000 min-1 - 28,000 min-1
maximum collet ⌀ 6 mm
Weight 1.4 kg
maximum vibration to EN 8.0 m/s2
electronic speed pre-selection yes
Type of product Straight die grinder

Identification & Classification

Article number 077265 GGS28CE
Copy
EAN / GTIN 3165140584814
Copy
Manufacturer number 0601220100
Copy
Manufacturer Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Handy compact straight die grinder for versatile grinding operations.
  • Constant-speed electronics maintain constant speed even at high loads.
  • New clamping system for zero-play fixing of the grinding points for precise working.
  • Soft start and Kick-Back stop: If the machine senses a jam, it switches off immediately.
  • Switch-off carbon brushes for high protection of the motor.
  • Long working life thanks to direct cooling and double sealed ball bearings.
  • 6-speed pre-selection to cater for different materials.
  • With short spindle neck, permits stationary use (43 mm clamp).

Supplied with:

Supplied with 6 mm collet, 2 chuck wrenches AF 19.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person
To shopping cart