Angle grinder Cordless M18FSAGB

Article no.: 077140 M18FSAGB
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
73 pieces in stock
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V; Milwaukee type HB 18 V
  • App link: OneKey

Product details

Technical Data

Series FUEL
Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V; Milwaukee type HB 18 V
Manufacturer's designation M18 ONEFSAG125XPDB-502X
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 18 V
maximum speed 8,500 min-1
maximum disc ⌀ 125 mm
maximum cutting depth 34 mm
Weight 2.5 kg
maximum vibration to EN 3.4 m/s2
Overload protection yes
Dead man's circuit no
Soft start yes
Restart block yes
Kick-back stop no
App link OneKey
Power supply Rechargeable battery-powered
Type of product Angle grinder

Identification numbers & Classifications

Article number 077140 M18FSAGB
EAN / GTIN 4058546346218
Manufacturer number 4933478430

Description

Version:

18 V / 5.0 Ah FUEL™ Milwaukee cordless angle grinder:
  • long-life brushless motor, spindle locking, quick adjustment of the safety guard.
  • Integral FIXTEC quick-release system for changing discs without using tools.

Supplied with:

Supplied with charger, safety guard, 2 dust-protection grilles, clamping set, anti-vibration handle, HD box.

Note:

See from No. 073809 and No. 073840 for suitable replacement batteries and accessories.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart