{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | KBC 36 MAGFORCE | |
Power supply | Mains-powered | |
Power consumption | 1,200 W | |
maximum speed | 130 min-1 - 520 min-1 | |
Tool arbor shape | Weldon | |
Tool arbor size | 19 mm (3/4 inch) | |
maximum core drill ⌀ in steel | 36 mm | |
maximum machine tap ⌀ in steel | M12 mm | |
maximum twist drill size ⌀ in steel | 16 mm | |
maximum countersink ⌀ | 32 mm | |
Length of magnetic base | 175 mm | |
Width of the magnetic base | 80 mm | |
Working stroke | 46 mm | |
Weight | 8.5 kg | |
Height | 169 mm | |
Type of product | Core drilling machine |
Article number | 076527 72732361 | |
EAN / GTIN | 4014586897356 |