{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | BSB18C2BL-0 | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
Motor design | Brushless | |
maximum torque | 60 Nm | |
maximum speed 1st speed | 500 min-1 | |
maximum speed 2nd speed | 1,950 min-1 | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 40 mm | |
maximum twist drill size ⌀ in concrete | 13 mm | |
Weight without battery | 1.6 kg | |
Length | 183 mm | |
Type of product | Iimpact drill /screwdriver |
Article number | 070227 BSB18C2BL | |
EAN / GTIN | 4058546324056 |