{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (HD=Heavy Duty) | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V | |
Manufacturer's designation | M18FPD-202X | |
Power supply | Rechargeable battery-powered | |
Motor design | FUEL™ | |
maximum torque | 135 Nm | |
maximum speed 1st speed | 0 min-1 - 550 min-1 | |
maximum speed 2nd speed | 2,000 min-1 | |
Quick-clamping chuck range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 16 mm | |
maximum twist drill size ⌀ in wood | 89 mm | |
maximum twist drill size ⌀ in concrete | 16 mm | |
maximum vibration to EN with hammer drill function | 13.2 m/s2 | |
maximum vibration to EN without hammer drill function | 1.33 m/s2 | |
Weight | 2.1 kg | |
typical application | Heavy Duty | |
Suitable for material | Masonry; Concrete; Stone | |
Type of product | Iimpact drill /screwdriver |
Article number | 070111 M18FPD2-2 | |
Manufacturer number | 4933464263 |