{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 30 | |
Square drive | 1/4 in | |
Width across flats range, hexagon sockets | 4-13 mm | |
Width across flats range, hexagon wrenches | 3-6 mm | |
Length | 322 mm | |
Width | 134 mm | |
Height | 57 mm | |
Drive profile | Hexagon socket; Hexagon screwdriver; Screwdriver for Phillips; Pozidriv screwdriver | |
Width across flats | metric | |
Type of product | Socket spanner |
Article number | 630366 | |
Manufacturer number | 96011134 |