{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 100 kg | |
Material | Galvanised | |
Width | 950 mm | |
Depth | 425 mm | |
Usable width | 950 mm | |
Usable depth | 425 mm | |
suitable for cabinet width in G | 40 | |
suitable for cabinet depth in G | 20 | |
Type of product | Storage shelf |
Article number | 998405 40 | |
EAN / GTIN | 4067263135784 | |
Manufacturer number | 998405 40 |