• The item cannot be ordered due to missing prices.

Crash barrier bollard, Diameter: 76mm

Article no.: 994250 76

Select article variation and quantity

Diameter (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 1,200 mm
Wall thickness 3.25 mm
Weight 9.5 kg
Type of product Bollards

Identification numbers & Classifications

Article number 994250 76
EAN / GTIN 4260214931644
Manufacturer number 301200

Description

Version:

Robust steel bollards for indoors use, to protect your stock against collision damage. The bollards are suitable for fixing to a concrete floor.

Supplied with:

Including anchor plugs for floor mounting.

Colour:

Zinc yellow RAL 1018 powder-coated with black warning markings.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart