• The item cannot be ordered due to missing prices.

Wall element mesh 300 mm

Article no.: 994100 300
Standard configurations usually have faster delivery times.

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 2,200 mm
Width 300 mm
Weight 9 kg
Type of product Mesh divider system

Identification numbers & Classifications

Article number 994100 300
EAN / GTIN 4260214930012
Manufacturer number 9203

Description

Version:

Variable and versatile system for business and stores, for quick self-assembly of barriers, stores walls and room dividers. The individual elements are designed on the modular principle and can be combined to suit individual requirements. The flat grid mesh of 40×40×3.8 mm mounted in 30 mm section frame satisfies the highest standards of quality and transparency. Also available as a sheet metal, acrylic glass version.

Supplied with:

Supplied with fastening material (only for No. 994130).

Colour:

Optionally RAL 7035 light grey (standard colour), RAL 5005 signal blue, RAL 5002 ultramarine blue, RAL 5007 brilliant blue, RAL 5010 gentian blue, RAL 5012 light blue, RAL 5018 turquoise blue, RAL 7037 dust grey powder-coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart