{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 2 mm | |
Drawer/pull-out shelf load capacity | 1,000 kg | |
Cabinet housing internal load capacity | 4,000 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer runner extension | Anti-tilt lock | |
Height adjustment interval | 50 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 2,000 mm | |
Width | 1,020 mm | |
Depth | 1,370 mm | |
Usable height | 1,890 mm | |
Usable width | 920 mm | |
Usable depth | 1,350 mm | |
Pull-out shelf usable height | 35 mm | |
Pull-out shelf usable width | 830 mm | |
Pull-out shelf usable depth | 1,200 mm | |
Number of pull-out shelves 100 % | 3 | |
Pull-out shelf load capacity | 1,000 kg | |
Top shelf | 500 kg | |
Bay load (individual bay) | 4,000 kg | |
Placing a pallet into storage | Pallets lengthways insertion | |
Type of product | Heavy-duty racking |
Article number | 993411 2000 | |
EAN / GTIN | 4062406097981 | |
Manufacturer number | 993411 2000 |