{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | TROMBOI 500 S | |
Height | 80 mm | |
Width | 550 mm | |
Depth | 530 mm | |
Drum ⌀ | 150 mm - 700 mm | |
Maximum drum width | 520 mm | |
Maximum drum weight | 140 kg | |
Weight | 8 kg | |
Type of product | Drum unwinder |
Article number | 992900 500/S | |
EAN / GTIN | 2050002064423 | |
Manufacturer number | 85100910 |