• The item cannot be ordered due to missing prices.

Cantilever arm rack, single-sided 2500 mm

Article no.: 991711 2500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Rack width (mm) Unit price incl. VAT
  • Cantilever arm load capacity: 400
  • Cantilever arm racking height: 2,500
  • Height adjustment interval: 100
  • Type of installation: bolted-on cantilever arms
  • Cantilever arm depth: 400-600

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cantilever arm load capacity 400 kg
    Cantilever arm racking height 2,500 mm
    Height adjustment interval 100 mm
    Type of installation bolted-on cantilever arms
    Cantilever arm depth 400-600 mm
    Colour selection RAL 5010, 2004
    Rack height 2,500 mm
    Rack width 2,500 mm
    Depth single-ended 400 mm
    Axial spacing = Bay width 1,250 mm
    Assembled size 2,564 mm
    Number of rack stiles 3
    Number of rack bays 2
    Number of levels 5
    Number of cantilever arms single-sided 12
    Load capacity per cantilever arm 400 kg
    Load capacity per stile including floor-level storage 2,000 kg
    Type of product Cantilever arm rack

    Identification numbers & Classifications

    Article number 991711 2500
    EAN / GTIN 2050001760425

    Description

    Version:

    Stiles IPE profiles IPE 120 hot-rolled. IPE profile cantilever arms, bolted. Welded-on anti-roll restraints. Cantilever arms to take plug-in anti-roll restraints are available on request.

    Description:

    Extension size:
    Number of bays × axial spacing + 1 stile width (64 mm).
    Overall depth = Nominal depth + 120 mm for stiles or stiles base (applies to single-sided and double-sided racking).

    Supplied with:

    All racks include horizontal ties and cross braces, together with heavy-duty anchors for floor anchoring.

    Colour:

    Stiles RAL 5010 gentian blue, cantilever arms RAL 2004 pure orange.

    Note:

    • Further dimensions available as standard sizes: Heights 2000 / 3000 / 3500 mm. Depth 750 mm. Widths 750 / 1000 mm.
    • Cantilever arm racking with non-standard sizes and load capacities available on request.
    • Supplied for self-assembly, saving freight costs. Delivered unassembled.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart