• The item cannot be ordered due to missing prices.

Chipboard shelf storage level 773 mm

Article no.: 990905 773
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Insert thickness: 16

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Insert thickness 16 mm
    Width 2,450 mm
    Depth 773 mm
    Thickness 16 mm
    Material of storage level Chipboard shelf
    Storage shelf version fixed shelf; straight shelf
    Type of shelf fastening Keyholes
    Customer assembly yes
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 990905 773
    EAN / GTIN 4004514225108
    Manufacturer number 18357-N

    Description

    Supplied with:

    Pair of cross beams included.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart