• The item cannot be ordered due to missing prices.

Cross brace set 1300 mm

Article no.: 990855 1300
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

suitable for racking width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 1,500 mm
Application range Rack
Type of product Strut

Identification numbers & Classifications

Article number 990855 1300
EAN / GTIN 4004514223319
Manufacturer number 12690-L

Description

Version:

Cross brace set for stiffening base racks on plug-in racking systems accessible from one side only. For use on racking height 1200 mm and higher. Of round steel bar, galvanised.

Suitable for:

Storage shelf racking No. 990500990554, office racking No. 990590990591

Supplied with:

2 diagonal struts, 2 turnbuckles.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart