{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | galvanized | |
Height | 3,000 mm | |
Width | 750 mm | |
Can be used as a partition | no | |
suitable for racking width | 750 mm | |
suitable for racking bay width | 750 mm | |
Application range | Storage shelf | |
Rear panel installation | three-piece | |
Fastening materials supplied | yes | |
Customer assembly | yes | |
Type of product | Rear panel |
Article number | 990633 3000 | |
Manufacturer number | 990633 3000 |