• The item cannot be ordered due to missing prices.

Sheet metal side panel 400 mm

Article no.: 990622 400

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Material: galvanized

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material galvanized
    Height 2,500 mm
    Width 400 mm
    Can be used as a partition no
    Supplied with 2×1300 mm in height
    suitable for storage shelf racking yes
    suitable for inclined shelf racking yes
    suitable for racking height 2,500 mm
    suitable for racking depth 400 mm
    Application range Storage shelf
    Side panel extension two-piece
    Fastening materials supplied yes
    Customer assembly yes
    Type of product Side panel

    Identification numbers & Classifications

    Article number 990622 400
    EAN / GTIN 4004514249296
    Manufacturer number 22745-2

    Description

    Version:

    Galvanised sheet metal, side panels overlap at the abutting ends.
    Consisting of 2× 1300 mm high side panels.

    Suitable for:

    Storage shelf racks No. 990500990554, and inclined shelf racks No. 990600 − 990606.

    Supplied with:

    Nuts and bolts for attachment.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart