{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 150 kg | |
Shelf thickness | 25 mm | |
Material | galvanised | |
Width | 1,000 mm | |
Depth | 600 mm | |
Safe working load | 150 kg | |
Application range | File racking | |
Type of product | Storage shelf |
Article number | 990599 1000X600 | |
Manufacturer number | 990599 1000X600 |