• The item cannot be ordered due to missing prices.

Storage shelf, galvanised 750X500 mm

Article no.: 990580 750X500

Select article variation and quantity

width×depth (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Shelf thickness: 25
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 150 kg
Shelf thickness 25 mm
Material galvanised
Width 750 mm
Depth 500 mm
Thickness 25 mm
Application range Storage shelf
Storage shelf version fixed shelf; straight shelf; slotted shelf
Type of product Storage shelf

Identification numbers & Classifications

Article number 990580 750X500
EAN / GTIN 4004514237699
Manufacturer number 17205-B

Description

Supplied with:

With 4 shelf clips.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart