• The item cannot be ordered due to missing prices.

Corner shelf, galvanised with cross beams 500 mm

Article no.: 990370 500

Select article variation and quantity

suitable for connection to racking depth (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 120
  • Shelf thickness: 38
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 120 kg
Shelf thickness 38 mm
Material galvanised
Thickness 38 mm
Shelf width 975 mm
Storage shelf depth 975 mm
Storage shelf front edge (dimension A) 636 mm
Storage shelf depth (dimension B) 970 mm
suitable for connection to racking depth 500 mm
Application range Storage shelf
Type of product Storage shelf

Identification numbers & Classifications

Article number 990370 500
EAN / GTIN 4062406115180
Manufacturer number 990370 500

Description

Version:

3 cross beams for attachment to column frame / corner column, the galvanised corner shelf is laid on the cross beams.

Application:

For corner connection rack.

Colour:

Cross beams always anthracite grey RAL 7016 powder-coated.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart