{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 3 mm | |
Material | galvanised | |
Storage | Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted | |
Drip catch volume | 1,000 l | |
Height | 435 mm | |
Width | 2,650 mm | |
Depth | 1,300 mm | |
Storage capacity IBC/KTC | 2 | |
Number of IBCs | 2 | |
Floor loading | 1,000 kg/m2 | |
Weight painted | 226 kg | |
Weight galvanised | 239 kg | |
Type of product | Drip tray |
Article number | 981300 2X1000 | |
EAN / GTIN | 4052462000599 |