• The item cannot be ordered due to missing prices.

Safety container type II 19 l

Article no.: 981185 19

Select article variation and quantity

Volume (l) Unit price incl. VAT
  • Material thickness: 3
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of flammable substances permitted

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 3 mm
    Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of flammable substances permitted
    Product name attribute red
    Manufacturer's designation Type II AccuFlow™ Safety Cans - Red
    Capacity 19 l
    Height 450 mm
    300 mm
    Colour red
    Type of product Safety container

    Identification numbers & Classifications

    Article number 981185 19
    EAN / GTIN 697841140707
    Manufacturer number JCN7250130

    Description

    Version:

    Safety and transport containers reduce the risk of fire and explosion when filling and storing flammable liquids. They improve efficiency with user-friendly functions which improve pouring and filling.
    Sheet metal safety container type II AccuFlow™ with Safe-Squeeze outlet for safe and controlled pouring, guaranteed to be 100% leak-proof. Self-closing, leak-proof cover protects against leakage of vapours and against spillages. A flexible metal hose, 229 mm long, helps to ensure controlled pouring into small openings. The flame arrester made of stainless steel dissipates heat to stop flashback ignition. 2 openings – one for targeted pouring, one with ergonomically shaped lifting levers for easy filling. Sealed cover with automatic overpressure relief to protect against explosions. A large label ID zone provides space to identify the content, department location or individual user name.
    The tough powder coating is resistant to chemicals.

    Standard:

    FM certification as well as UL/ULC and TÜV SÜD.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart