• The item cannot be ordered due to missing prices.

Gas cylinder cabinet 20

Article no.: 981172 20
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of gas cylinders Unit price incl. VAT
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GFD-L 2, galvanized
Material galvanised
Height 1,475 mm
Width 1,680 mm
Depth 690 mm
Number of doors 2
Weight 150 kg
Type of product Gas cylinder cabinet

Identification numbers & Classifications

Article number 981172 20
EAN / GTIN 4052462026353
Manufacturer number 4495-07-0000-7

Description

Version:

Propane gas cylinder cabinet made from galvanised sheet metal. Natural ventilation through perforated doors and side walls, with lock. For storage of 11-kg gas cylinders indoors and outdoors, to TRGS 510.

Supplied with:

Rear panel, side walls, base, shelf, roof, door.

Note:

Supplied for self-assembly. Delivered unassembled.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart