{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height adjustment interval | 32 mm | |
Fire resistance | 90 min | |
Height | 1,968 mm | |
Width | 1,196 mm | |
Depth | 616 mm | |
Usable height | 1,742 mm | |
Usable width | 1,050 mm | |
Usable depth | 524 mm | |
Number of shelves | 3 | |
Load capacity of shelf | 75 kg | |
Number of perforated plate inserts | 1 | |
Number of floor-level containment trays | 1 | |
Volume of floor-level drip tray | 33 l | |
Weight | 453 kg | |
Type of product | Safety cabinet |
Article number | 981025 1200 | |
EAN / GTIN | 2050001771957 | |
Manufacturer number | 30116-XXX-30127 |