• The item cannot be ordered due to missing prices.

Pull-out shelf for liquids cabinets (without containers), Installation height: 75mm

Article no.: 980052 75
75
Standard configurations usually have faster delivery times.

Select article variation and quantity

Installation height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 200
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Shelf load capacity / maximum distributed shelf load (on metal) 200 kg
Drawer runner extension (partial/full extension) 100 %
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Usable width 600 mm
Usable depth 500 mm
Type of product Pull-out shelf

Identification numbers & Classifications

Article number 980052 75
EAN / GTIN 4062406107062
Manufacturer number 980052 75

Description

Version:

Robust sheet metal construction with ball-bearing runners. Cut out in front for tap spout. 100% extendable, up to 200 kg load capacity.

Application:

For holding 4 containers each with 25 litres or 5 containers each with 10 litres.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart