{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 60 mm | |
Width | 439 mm | |
Thickness | 0.32 mm | |
Colour | grey | |
Type of product | Transparent casing |
Article number | 974612 GREY | |
EAN / GTIN | 4016946713085 | |
Manufacturer number | ITU3QM/5 12 |