{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | EGB/ESD | |
Number of push buttons | 6 | |
Push button ⌀ | 10.3 mm | |
suitable for international use | no | |
Personnel grounding | secondary | |
ESD grounding point | SCHUKO® socket | |
Cable type | smooth | |
Cable length | 1.5 m | |
Type of product | Grounding module |
Article number | 972825 DE6W | |
EAN / GTIN | 4057989604879 | |
Manufacturer number | C-189 155 |