• The item cannot be ordered due to missing prices.

Pair of multi-function ESD armrests for GARANT ESD work chair, Type: ESD

Article no.: 972660 ESD

Select article variation and quantity

Type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Type of product Arm rest

Identification numbers & Classifications

Article number 972660 ESD
EAN / GTIN 4062406261986
Manufacturer number 972660 ESD

Description

Version:

Comfortable TPU armrests for fitting to the GARANT ESD work chair.
Adjustment ranges: height 105 mm, depth 50 mm. Tiltable ± 15°, can be locked in any of 5 positions.

Suitable for:

GARANT ESD swivel work chairs No. 972650972652.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart