{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.5 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 25 kg | |
electrostatic characteristic | EGB/ESD | |
Type of product | Storage shelf |
Article number | 972111 2000 | |
EAN / GTIN | 4062406167462 | |
Manufacturer number | 972111 2000 |