{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Hoffmann perforated panel grid interval | 9×9 mm | |
electrostatic characteristic | EGB/ESD | |
Height | 481 mm | |
Width | 920 mm | |
Depth | 25 mm | |
Safe working load | 100 kg | |
Perforated panel version | double-sided | |
Weight | 12 kg | |
Type of product | Perforated rear panel |
Article number | 972101 1000 | |
EAN / GTIN | 4062406167400 | |
Manufacturer number | 972101 1000 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |