• The item cannot be ordered due to missing prices.

Drawer insert with tool sockets HSK50

Article no.: 970705 HSK50

Select article variation and quantity

for tool shanks Unit price incl. VAT
  • Drawer usable area in G: 26×24

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drawer usable area in G 26×24
    Height without tool arbors 60 mm
    Number of tool sockets 52
    Axial spacing A 86 mm
    suitable for drawers usable width in G 26
    suitable for drawers usable depth in G 24
    Type of product Drawer insert

    Identification numbers & Classifications

    Article number 970705 HSK50
    EAN / GTIN 4062406180881
    Manufacturer number 970705 HSK50

    Description

    Version:

    Sheet metal carrier with plastic tool sockets.

    Application:

    For insertion into drawers.

    Colour:

    RAL 7016 anthracite grey, powder-coated (no other colours available).

    Note:

    VDI 20 sockets are also suitable for Trumpf punches.
    HSK catalogue sizes are suitable also for tools with forms A, C and other forms - see table.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart