{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Heuer Front | |
Jaw width | 120 mm | |
Jaw capacity | 150 mm | |
Clamping depth | 65 mm | |
Pipe jaws clamp pipes with outer ⌀ | 16 mm - 55 mm | |
exchangeable jaws | no | |
Opening direction | opens to the front | |
Material | Drop forged steel | |
Weight | 9 kg | |
Type of product | Machinist's vice |
Article number | 967360 120 | |
EAN / GTIN | 2050002047686 | |
Manufacturer number | 101 120 |