• The item cannot be ordered due to missing prices.

Pair of spare jaws with screws for vice, Jaw width: 160mm

Article no.: 967145 160

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 160 mm
Height 25 mm
Depth 14 mm
Type of fastening drilling
Spacing of attachment holes 125 mm
Type of clamping face 1 side serrated, 1 side ground, reversible.
Type of product Vice jaws

Identification numbers & Classifications

Article number 967145 160
EAN / GTIN 4045197613783
Manufacturer number 967145 160

Description

Version:

Surface-hardened, 1 side serrated, 1 side ground, reversible.

Suitable for:

Bench vice GARANT No. 967110; 967130.

Supplied with:

Fastening screws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart