• The item cannot be ordered due to missing prices.

Pair of spare jaws with screws, reversible serrated / smooth ground 125 mm

Article no.: 967080 125

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 125 mm
Height 25 mm
Depth 12 mm
Type of fastening drilling
Spacing of attachment holes 85 mm
Type of clamping face serrated / ground, reversible
Type of product Vice jaws

Identification numbers & Classifications

Article number 967080 125
EAN / GTIN 2050001741646
Manufacturer number 1111125

Description

Suitable for:

Vice LEINEN-JUNIOR No. 967060.

Supplied with:

Fastening screws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart