{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladders and platforms load capacity | 150 kg | |
Length L | 2.01 m | |
Ladder length | 2.01 m | |
Working height approx. | 3.5 m | |
Platform height | 1.4 m | |
outer width at bottom | 0.55 m | |
Cross beam height | 50 mm | |
Type of step | step | |
Accessibility | single-sided | |
Weight | 8 kg | |
Type of product | Stepladder |
Article number | 966500 6 | |
EAN / GTIN | 4045197741615 | |
Manufacturer number | 966500 6 |