{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladders and platforms load capacity | 200 kg | |
Working height approx. | 6.1 m | |
Platform height | 4,100 mm | |
Platform width | 1,200 mm | |
Platform depth | 600 mm | |
Scaffolding height | 5.3 m | |
wheeled | yes | |
Number of wheels | 4 | |
Transport dimension | 1400×800×1200 mm | |
Weight | 117 kg | |
Type of product | Scaffolding |
Article number | 966305 4100 | |
EAN / GTIN | 4031405946637 |