• The item cannot be ordered due to missing prices.

Neon swivel work chair, PU foam, with castors, low ORANGE

Article no.: 965432 ORANGE

Select article variation and quantity

Colour Unit price incl. VAT
  • Load capacity chair: 120

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Load capacity chair 120 kg
    Series Neon
    Version with castors
    Seat width 470 mm
    Backrest height 570 mm
    Type of height adjustment Height adjustment lever
    Height adjustment version Gas pressure spring
    Height adjustment range 450 mm - 620 mm
    Seat tilt adjustment yes
    Seat depth adjustment range 420 mm - 480 mm
    Material of seat surface PU foam
    Material of backrest PU foam
    Material of base Aluminium matt powder coated
    Colour of seat material black
    Colour of the strap orange
    Base version Set of castors
    Continuous contact backrest adjustment no
    Synchro mechanism yes
    Lumbar support (spinal discs) no
    Support frame version 5-point star base
    Armrest pair can be adjusted yes
    Roller version Load-responsive castor braking for hard floors.
    Standard DIN 68877
    Type of product Swivel work chair

    Identification numbers & Classifications

    Article number 965432 ORANGE
    EAN / GTIN 4016849498256
    Manufacturer number 9573-9588-2000-3279

    Description

    Version:

    Neon swivel work chair with interchangeable cushion system. The cushion elements are simply mounted and fixed with a click. With ergonomic adjustment options: Synchronous technology with weight adjustment, seat height adjustment using gas pressure safety spring, seat angle adjustment, seat depth adjustment, backrest height adjustment. With flexible band running all around the edge in different colours.
    Seat and backrest of soft PU foam. Easy-care, washable, robust and resistant to weak acids and alkalis as well as mechanical impacts.
     

    Standard:

    DIN 68877

    Optional extras:

    Pair of multi-function armrests No. 965455.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart