• The item cannot be ordered due to missing prices.

Ergonomic work stool UP GREY

Article no.: 965416 GREY

Select article variation and quantity

Seat colour Unit price incl. VAT
  • Load capacity chair: 120

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Load capacity chair 120 kg
    Seat ⌀ 280 mm
    Stand base ⌀ 330 mm
    Height adjustment version Gas pressure spring
    Height adjustment range 450 mm - 630 mm
    Safe working load 120 kg
    Material of seat surface Fabric
    Material of base Plastic
    Colour of seat material quartz grey
    Weight 4.3 kg
    Type of product Stool

    Identification numbers & Classifications

    Article number 965416 GREY
    EAN / GTIN 4016849583976

    Description

    Version:

    Stool for dynamic sitting. Can be moved to the side due to rounded non-slip base plate (360°), allowing the seat to be tilted by up to 10°. Plastic base with gas pressure safety spring, height adjustment by pulling on the red hand loop.
    Including additional seat cushion, soft, robust and durable, with non-slip underside, made of 100% polyester, washable up to 30°C.
    Seat and base in RAL 7012 basalt grey, stool body in black, seat cushions in quartz grey.

    Standard:

    DIN 68877

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart