• The item cannot be ordered due to missing prices.

Sitting/standing stool, integral foam, with glides and footrest ring, high

Article no.: 965072

Select article variation and quantity

Unit price incl. VAT
  • Load capacity chair: 120

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Load capacity chair 120 kg
    Backrest height 120 mm
    Type of height adjustment Ring release
    Height adjustment version Gas pressure spring
    Height adjustment range 560 mm - 810 mm
    Seat tilt adjustment no
    Safe working load 120 kg
    Material of seat surface Integral foam
    Material of base Aluminium matt powder coated
    Colour of seat material black
    Base version Glides with footrest ring
    with backrest yes
    Support frame version 5-point star base
    Standard DIN 68877
    Type of product Standing stool

    Identification numbers & Classifications

    Article number 965072
    EAN / GTIN 4045197702470
    Manufacturer number 965072

    Description

    Version:

    Soft seat with non-slip surface. The ergonomic backrest is 120 mm high and gives support for the correct seating posture.
    The 5-star aluminium base gives high stability in every sitting and standing position.
    Seat of soft comfortable integral foam.
    Load capacity: 120 kg.

    Standard:

    DIN 68877

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart