This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Screwdriver set for Torx®, with T-handle 8

Article no.: 962656 8
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer: 1/3
  • suitable for workstations and storage equipment: Workbench

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer 1/3
suitable for workstations and storage equipment Workbench
Width 160 mm
Depth 520 mm
Number of tools 8
Version with screwdriver
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 962656 8
Manufacturer number 962656 8

Description

Version:

Tool sets in two-colour rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids. Upper layer anthracite, under which the contrast colour of blue indicates if any tool is missing.

Suitable for:

Drawers of workbench range KOMPAKT, KOMPAKT-L, KOMPAKT-H, KOMBI (drawer unit width 600 mm), and HOLEX usable drawer area 490×520 mm. The rigid foam inlays fill 1/3 (160×520×30 mm), 2/3 (321× 520×30 mm) of the usable drawer area.

Supplied with:

Rigid foam inlay, empty No. 962656 size 0: 1 pc.
GARANT screwdriver for Torx® with T-handle No. 625150 size TX6; TX7; TX8; TX9; TX10; TX15; TX20; TX25: 1 pc. each of:

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart