{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 24 mm | |
Width | 96 mm | |
Depth | 288 mm | |
for calipers up to measuring range | 150 mm | |
Type of product | Storage bin |
Article number | 961050 | |
EAN / GTIN | 4037519002313 | |
Manufacturer number | AQ-2113-CH8000 |